Zoro Homepage

Power Supply, 24vdc Plug-in, Black

  • Mfr # PSP-24

  • Zoro # G2673133


product price: $59.89
/ea

Key Features

Includes
12 ft Cable
For Use With
Electric Strikes
Finish
Black
Input Voltage
120 to 240V AC
Batteries Required
Batteries Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP-24
Zoro #
G2673133
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Enclosure Width
1 1/16 in
Enclosure Height
2 1/2 in
Overall Width
1 1/16 in
Enclosure Depth
1 11/16 in
Overall Length
1 11/16 in

Details

Item
Power Supply
Includes
12 ft Cable
For Use With
Electric Strikes
Finish
Black
Input Voltage
120 to 240V AC
Batteries Required
Batteries Not Required
Standards
UL Listed
Sub-Category
Power Supply/Charger
Output Current (Amps)
350mA
Voltage Output
24V DC, 350mA
Type
24V DC Plug-In
Fits
Single Door Locking Systems
Voltage
24V DC
Output Voltage
24 V DC
Fuse Type
Fused
Product Type
Power Supply
Current @ 24V
350 mA

Description

Power Supply, Type 24vdc Plug-in, Finish Black, Batteries Required No, Input Voltage 120, Voltage Output 24vdc,350mA, Output Current (Amps) 350mA, Standards UL, For Use With Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.