Power Supply - 5/3A, 12/24 VDC, Supervised in Enclosure
Mfr # AQD5
Zoro # G011939020
product price: $364.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AQD5
Zoro #
G011939020
UPC #
-
Country of Origin
United States
Description
Power Supply, 12/24VDC 5/3A, 1 OutputThe Securitron AccuPower AQD5 Series of switching power supplies are dual voltage, supervised units with a battery charger. They provide a maximum 5As at 12 VDC or 3As at 24 VDC, with up to eight 8 independently controlled, power limited outputs. Rated up to Dual-voltage 12/24 VDC field selectable. Tolerates brownout or overvoltage input from 90-240 VAC. Thermal shutdown protection comes with auto restart. Circuit breaker protects against overcurrent and reverse battery faults. Includes battery charger and power supervision. Low battery disconnect prevents deep discharge. Dedicated voltage enables faster battery charging even under full load. MagnaCare lifetime replacement,no fault warranty. Power supply outputs are Class 2 power limited. Expandable up to eight 8 independently controlled power limited outputs. Available with configurable access control input/outputs with fire trigger in either PTC or with fuse/ dry contact option, fire relay only, or configurable outputs with fire relay input. LED indicators and form ''C'' contacts provide supervision. Universal input 90-240 VAC. Supports up to two 2 sealed gel, AGM or wet lead acid batteries. Includes 14'' x 9'' x 3.5'' cabinet. Operating temperature is between -4 to +104F -20 to +40C.Power supplies are necessary for electromechanical access control.Securitron also offers energy efficient power supplies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.