Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, Power Dist. Board, 50/60 Hz

  • Mfr # AQD6B

  • Zoro # G3819341


product price: $190.99
/ea
Free Shipping & Returns

Key Features

For Use With
Access Control Devices
Input Voltage
12/24V
Batteries Required
Batteries Required
Standards
UL Listed
Voltage Output
12V DC or 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQD6B
Zoro #
G3819341
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2.75 in
Length (In.)
7.75 in
Width (In.)
4.13 in
Enclosure Height
14 in
Enclosure Width
14 in
Enclosure Depth
4 3/4 in
Overall Width
14 in
Overall Length
4 3/4 in
Overall Height
14 in

Details

Item
Power Supply
For Use With
Access Control Devices
Input Voltage
12/24V
Batteries Required
Batteries Required
Standards
UL Listed
Voltage Output
12V DC or 24V DC
Fused / Nonfused
Nonfused
Input Frequency (Hz)
50/60
Material
Plastic
Output Current (Amps)
6
Type
Power Distribution Board
Sub-Category
Power Supply: Wall Mount
Number of Outputs
1
Voltage
12/24V DC
Compatible Brand
Securitron
Current @ 12V
1 A
Product Type
Power Supply
Compatible Manufacturer Model Number
PDB-8C8R, PDB-8F8R
ANSI/BHMA Finish
Unfinished
Compatible Series
PDB
Fuse Type
Nonfused

Description

Power Supply, Type Power Distribution Board, Material Plastic, Length (In.) 7.75, Width (In.) 4.13, Height (In.) 2.75, Batteries Required No, Number of Outputs 1, Voltage Output 12VDC or 24VDC, Output Current (Amps) 6, Input Frequency (Hz) 50/60, Nonfused, Standards UL294 Listed, UL1481 Listed, UL603 Listed, ULCS318-96 Listed, For Use With Access Control Devices, Power Supply: Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.