Zoro Homepage

Power Supply, Single Port Extractor

  • Mfr # AQE30E

  • Zoro # G3819378


product price: $174.99
/ea
Free Shipping & Returns

Key Features

For Use With
Access Control Devices
Input Voltage
12V DC
Batteries Required
Batteries Not Required
Standards
RoHS Compliant, UL Listed
Height (In.)
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQE30E
Zoro #
G3819378
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4.25 in
Length (In.)
2.13 in
Width (In.)
1.25 in
Overall Length
2 1/8 in
Overall Height
4 1/4 in
Enclosure Width
1 1/4 in
Overall Width
1 1/4 in
Enclosure Height
4 1/4 in
Enclosure Depth
2 1/8 in

Details

Item
Power Supply
For Use With
Access Control Devices
Input Voltage
12V DC
Batteries Required
Batteries Not Required
Standards
RoHS Compliant, UL Listed
Voltage Output
12V DC
Type
Single Port Extractor
Number of Outputs
1
Fused / Nonfused
Nonfused
Output Current (Amps)
1 or 2
Material
Plastic
Sub-Category
Access Power Controller
Voltage
12V DC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished
Current @ 12V
1 A
Fuse Type
Nonfused

Description

Power Supply, Type Single Port Extractor, Material Plastic, Length (In.) 2.13, Width (In.) 1.25, Height (In.) 4.25, Batteries Required No, Number of Outputs 1, Input Voltage 42 to 57VDC, Voltage Output 12VDC, Output Current (Amps) 1 or 2, Nonfused, Standards UL294B Listed, UL / CUL60950-1 Listed, 30W IEEE 802.3 Listed, For Use With Access Control Devices, Access Power Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.