Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, Single Port Injector

  • Mfr # AQE15

  • Zoro # G3819350


product price: $113.99
/ea
Sold in multiples of 2 for $227.98
Free Shipping & Returns

Key Features

For Use With
Access Control Devices
Input Voltage
24V AC/DC
Batteries Required
Batteries Not Required
Standards
RoHS Compliant, UL Listed
Type
Single Port Injector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AQE15
Zoro #
G3819350
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
1.25 in
Height (In.)
4.25 in
Length (In.)
2.5 in
Overall Width
1 1/4 in
Enclosure Height
4 1/4 in
Overall Height
4 1/4 in
Enclosure Depth
2 1/2 in
Overall Length
2 1/2 in
Enclosure Width
1 1/4 in

Details

Item
Power Supply
For Use With
Access Control Devices
Input Voltage
24V AC/DC
Batteries Required
Batteries Not Required
Standards
RoHS Compliant, UL Listed
Type
Single Port Injector
Number of Outputs
1
Voltage Output
50V DC
Fused / Nonfused
Nonfused
Material
Plastic
Output Current (Amps)
0.30
Sub-Category
Access Power Controller
Voltage
50V DC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply
Fuse Type
Nonfused
Current @ 12V
1 A

Description

Power Supply, Type Single Port Injector, Material Plastic, Length (In.) 2.50, Width (In.) 1.25, Height (In.) 4.25, Batteries Required No, Number of Outputs 1, Input Voltage 24VAC/DC, Voltage Output 50VDC, Output Current (Amps) 0.30, Nonfused, Standards UL294B Listed, UL / CUL60950-1 Listed, For Use With Access Control Devices, Access Power Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.