Zoro Homepage

Power Supply, Steel, 14" L, 14" W, 4.75" H

  • Mfr # AQD4-4C1

  • Zoro # G9641705


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Includes
PTC Fuse
For Use With
Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request to Exits
Input Voltage
12/24V
Batteries Required
Batteries Required
Enclosure Depth (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQD4-4C1
Zoro #
G9641705
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
14 in
Enclosure Height (In.)
4.75 in
Enclosure Width (In.)
14 in
Height (In.)
4.75 in
Length (In.)
14 in
Width (In.)
14 in
Enclosure Width
14 in
Overall Length
4 3/4 in
Overall Width
14 in
Overall Height
14 in
Enclosure Height
14 in
Enclosure Depth
4 3/4 in

Details

Item
Power Supply
Includes
PTC Fuse
For Use With
Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request to Exits
Input Voltage
12/24V
Batteries Required
Batteries Required
Standards
UL Listed
Material
Steel
Sub-Category
Power Supply/Charger
Voltage Output
12V DC/24V DC
Current @ 12V
4 A
Compatible Series
PDB
Product Type
Power Supply
Compatible Manufacturer Model Number
PDB-8C8R, PDB-8F8R
Fuse Type
Fused
Voltage
12/24V DC
Compatible Brand
Securitron

Description

Power Supply, Type Power Supply/Charger, Material Steel, Finish Powder Coated, Enclosure Depth (In.) 14, Enclosure Width (In.) 14, Enclosure Height (In.) 4.75, Length (In.) 14, Width (In.) 14, Height (In.) 4.75, Batteries Required Yes, Number of Outputs 4, Input Voltage 12VDC/24VDC, Voltage Output 12VDC/24VDC, Output Current (Amps) 4A, Fused, Standards UL294, UL 603, ULCS318 Listed, ULC-S533 Listed, RoHS, REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.