Zoro Homepage

Power Supply, Steel, 14" L, 14" W, 4.75" H

  • Mfr # AQD6-16F2

  • Zoro # G9641626


product price: $365.99
/ea
Free Shipping & Returns

Key Features

For Use With
Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request to Exits
Input Voltage
12/24V
Batteries Required
Batteries Required
Enclosure Depth (In.)
14 in
Enclosure Height (In.)
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQD6-16F2
Zoro #
G9641626
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
14 in
Enclosure Height (In.)
4.75 in
Enclosure Width (In.)
14 in
Width (In.)
14 in
Length (In.)
14 in
Height (In.)
4.75 in
Overall Length
4 3/4 in
Overall Width
14 in
Enclosure Width
14 in
Enclosure Height
14 in
Overall Height
14 in
Enclosure Depth
4 3/4 in

Details

Item
Power Supply
For Use With
Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request to Exits
Input Voltage
12/24V
Batteries Required
Batteries Required
Standards
UL Listed
Sub-Category
Power Supply/Charger
Voltage Output
12V DC/24V DC
Material
Steel
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Product Type
Power Supply
Voltage
12/24V DC
Compatible Series
PDB
Current @ 12V
16 A
Compatible Brand
Securitron
Fuse Type
Fused
Compatible Manufacturer Model Number
PDB-8C8R, PDB-8F8R

Description

Power Supply, Type Power Supply/Charger, Material Steel, Finish Powder Coated, Enclosure Depth (In.) 14, Enclosure Width (In.) 14, Enclosure Height (In.) 4.75, Length (In.) 14, Width (In.) 14, Height (In.) 4.75, Batteries Required Yes, Number of Outputs 16, Input Voltage 12VDC/24VDC, Voltage Output 12VDC/24VDC, Output Current (Amps) 6A, Fused, Standards UL294, UL 603, ULCS318 Listed, ULC-S533 Listed, RoHS, REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.