Zoro Homepage

Power Supply, Steel, 14" L, 14" W, 4.75" H

  • Mfr # AQD6-8C2

  • Zoro # G9641653


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Includes
PTC Fuse
For Use With
Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request to Exits
Input Voltage
12/24V
Batteries Required
Batteries Required
Enclosure Depth (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQD6-8C2
Zoro #
G9641653
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
14 in
Enclosure Height (In.)
4.75 in
Enclosure Width (In.)
14 in
Height (In.)
4.75 in
Width (In.)
14 in
Length (In.)
14 in
Enclosure Depth
4 3/4 in
Overall Height
14 in
Overall Length
4 3/4 in
Enclosure Height
14 in
Enclosure Width
14 in
Overall Width
14 in

Description

Power Supply, Type Power Supply/Charger, Material Steel, Finish Powder Coated, Enclosure Depth (In.) 14, Enclosure Width (In.) 14, Enclosure Height (In.) 4.75, Length (In.) 14, Width (In.) 14, Height (In.) 4.75, Batteries Required Yes, Number of Outputs 8, Input Voltage 12VDC/24VDC, Voltage Output 12VDC/24VDC, Output Current (Amps) 6A, Fused, Standards UL294, UL 603, ULCS318 Listed, ULC-S533 Listed, RoHS, REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.