Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, Steel, 14" L, 14" W, 4.75" H

  • Mfr # AQS2410-8F8R2

  • Zoro # G9641565


product price: $547.99
/ea
Free Shipping & Returns

Key Features

For Use With
Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request to Exits
Input Voltage
115/230V AC
Batteries Required
Batteries Required
Enclosure Depth (In.)
14 in
Enclosure Height (In.)
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQS2410-8F8R2
Zoro #
G9641565
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
14 in
Enclosure Height (In.)
4.75 in
Enclosure Width (In.)
14 in
Length (In.)
14 in
Width (In.)
14 in
Height (In.)
4.75 in
Overall Height
14 in
Overall Width
14 in
Enclosure Width
14 in
Overall Length
4 3/4 in
Enclosure Depth
4 3/4 in
Enclosure Height
14 in

Details

Item
Power Supply
For Use With
Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request to Exits
Input Voltage
115/230V AC
Batteries Required
Batteries Required
Standards
UL Listed
Sub-Category
Power Supply/Charger
Material
Steel
Voltage Output
24V DC
Compatible Manufacturer Model Number
PDB-8C8R, PDB-8F8R
Product Type
Power Supply
Fuse Type
Fused
Compatible Brand
Securitron
Compatible Series
PDB
Voltage
12.5/25V
Current @ 12V
8 A

Description

Power Supply, Type Power Supply/Charger, Material Steel, Finish Powder Coated, Enclosure Depth (In.) 14, Enclosure Width (In.) 14, Enclosure Height (In.) 4.75, Length (In.) 14, Width (In.) 14, Height (In.) 4.75, Batteries Required Yes, Number of Outputs 8, Input Voltage 24VDC, Voltage Output 24VDC, Output Current (Amps) 10A, Fused, Standards UL294, UL 603, ULCS318 Listed, ULC-S533 Listed, RoHS, REACH, For Use With Magnetic Locks, Electric Strikes, Card Readers, Request to Exits, Keypads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.