Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Aligning Magnalock, Satin Stainless Steel

  • Mfr # SAMD

  • Zoro # G0681576


product price: $893.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Type
Fail Safe
Input Voltage
12/24V DC
For Use With
Controls, Power Supplies, Switches
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMD
Zoro #
G0681576
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Length (In.)
10 7/8 in
Lock Body Width (In.)
1 1/2 in
Lock Body Depth (In.)
1 7/16 in
Strike Plate Depth (In.)
1 7/16 in
Armature Width (In.)
1 1/2 in
Strike Plate Width (In.)
1 1/2 in
Armature Depth (In.)
1 7/16 in
Armature Length (In.)
10 7/8 in
Lock Body Length (In.)
10 7/8 in

Details

Item
Shear Aligning Magnalock
Finish
Satin Stainless Steel
Type
Fail Safe
Input Voltage
12/24V DC
For Use With
Controls, Power Supplies, Switches
Material
Steel
Includes
Armature, Coil, Control Module
Opening Action
Electromagnetic
Options Included
Door Status
Series
SAM
Features
Shear Aligning Maglock with Door Status Monitor for Single Door
Holding Force (Lb.)
1,200
Amp Draw @ 12V
320mA
Amp Draw @ 24V
170mA
Mfr. Series
SAM
Release Delay
Instantaneous
Standards
UL Listed
Total Projection (In.)
1 3/16 in
Projection from Wall (In.)
1 3/16 in

Description

Shear Aligning Magnalock, Fail Safe, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 320mA, Amp Draw @ 24V 170mA, Input Voltage 12/24V DC, Projection from Wall (In.) 1 3/16 in, Features Shear Aligning Maglock with Door Status Monitor for Single Door, Total Projection (In.) 1 3/16 in, Holding Force (Lb.) 1,200, Armature Length (In.) 10 7/8 in, Armature Width (In.) 1 1/2 in, Armature Depth (In.) 1 7/16 in, Lock Body Length (In.) 10 7/8 in, Lock Body Width (In.) 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.