Zoro Homepage

Shear AligningMagnalock, 600lb, SAM2Series

  • Mfr # SAM2-24

  • Zoro # G8696956


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Type
Recessed Mounting
Input Voltage
24V DC
For Use With
High Security for Traffic Control Doors
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM2-24
Zoro #
G8696956
UPC #
-
Country of Origin
United States

Dimensions

Armature Length (In.)
7 3/16 in
Strike Plate Length (In.)
7 3/16 in
Lock Body Length (In.)
7 3/16 in
Strike Plate Depth (In.)
1 in
Strike Plate Width (In.)
1 1/8 in
Armature Width (In.)
1 1/8 in
Lock Body Depth (In.)
15/16 in
Armature Depth (In.)
1 in
Lock Body Width (In.)
1 1/8 in
Lock Body Width
1 in
Strike Plate Width
1 1/8 in
Lock Body Depth
1 1/8 in
Armature Width
1 1/8 in
Armature Length
7 3/16 in
Overall Width
1 1/2 in
Overall Height
1 3/16 in
Overall Length
10 7/8 in
Strike Plate Height
1 in

Details

Item
Electromagnetic Lock
Finish
Clear Anodized
Type
Recessed Mounting
Input Voltage
24V DC
For Use With
High Security for Traffic Control Doors
Material
Steel
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
24V DC Only
Series
SAM2
Features
Stranded Conductor Cable
Standards
ANSI/BHMA A156.23, ANSI/UL 294, CAN/ULC-S533, CAN4-S104, CFM, E08511-1000
Amp Draw @ 24V
62mA @ 24V DC
Release Delay
Instantaneous
Holding Force (Lb.)
600
Mfr. Series
SAM2
Current @ 24V
84 mA
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Holding Force - Maximum
600 lb

Description

Electromagnetic Lock, Recessed Mounting, Opening Action Electromagnetic, Steel, Amp Draw @ 24V 62mA @ 24V DC, Input Voltage 24V DC, Features Stranded Conductor Cable, Holding Force (Lb.) 600, Armature Length (In.) 7 3/16 in, Armature Width (In.) 1 1/8 in, Armature Depth (In.) 1 in, Lock Body Length (In.) 7 3/16 in, Lock Body Width (In.) 1 1/8 in, Lock Body Depth (In.) 15/16 in, Strike Plate Length (In.) 7 3/16 in, Strike Plate Width (In.) 1 1/8 in, Strike Plate Depth (In.) 1 in, Mfr. Series SAM2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.