Zoro Homepage

Shim Bracket, 8 In, Use With M32 Locks

  • Mfr # ASB-32CL

  • Zoro # G2112713


product price: $37.99
/ea

Key Features

Height
8"
For Use With
M32 Electromagnetic Locks
Length
8 in
Material
Aluminum
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB-32CL
Zoro #
G2112713
UPC #
-
Country of Origin
United States

Dimensions

Height
8"
Length
8 in
Overall Length
8 in

Details

Item
Shim Bracket
For Use With
M32 Electromagnetic Locks
Material
Aluminum
Color
Clear
Includes
Mounting Hardware
Includes Hardware
Hardware Included
Compatible Manufacturer Model Number
DEM680E, M32, M62, M680E, M82
Product Type
Shim Bracket
Compatible Brand
Securitron

Description

Shim Bracket, Material Aluminum, Color Clear, Length 8 In, For Use With M32 Electromagnetic Locks, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.