Shock Absorbing Strike, Steel, Satin Stainless
Mfr # SASM
Zoro # G1609645
product price: $86.39
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless
Length
8 in
Width
1 3/4 in
Color
Clear
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SASM
Zoro #
G1609645
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Width
1 3/4 in
Height
3 in
Overall Length
8 in
Overall Height
3 in
Overall Width
1 3/4 in
Details
Finish
Satin Stainless
Color
Clear
Material
Steel
Item
Shock Absorbing Strike
For Use With
Mfr. No. M32, Mfr. No. M62, Mfr. No. M82
Includes
10 ft Conductor Cable, Universal Threaded Conduit Fitting
Type
Protective
Compatible Manufacturer Model Number
M32, M62, M82
ANSI/BHMA Finish
Zinc-Plated
Compatible Brand
Securitron
Compatible Series
Securitron Specialty Magnalocks
Description
Shock Absorbing Strike, For Use With Mfr. No. M32, Mfr. No. M62, Mfr. No. M82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.