Spacer Braket, Aluminum, Anodized, For Use With: Mfr. No. M32, Mfr. No. M38 Includes: Wire
Mfr # ASB-32BK
Zoro # G1608857
product price: $59.79
/eaKey Features
Finish
Anodized
Material
Aluminum
For Use With
Mfr. No. M32, Mfr. No. M38
Color
Black
Type
Extend Door Stop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASB-32BK
Zoro #
G1608857
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 5/8 in
Overall Height
8 in
Overall Width
1/2 in
Details
Item
Spacer Braket
Finish
Anodized
Material
Aluminum
For Use With
Mfr. No. M32, Mfr. No. M38
Color
Black
Type
Extend Door Stop
Includes
Wire
Compatible Brand
Securitron
Product Type
Aluminum Spacer Bracket
Includes Hardware
Hardware Included
Compatible Series
Securitron Durable Magnalocks
Compatible Manufacturer Model Number
M32, M38
Description
Spacer Braket, Extend Door Stop, Black, Aluminum Material, Includes Mounting Hardware, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.