Spacer Braket, Aluminum, Satin Aluminum, For Use With: Mfr. No. DM62CL Includes: Wire
Mfr # ASCWB-DM62CL
Zoro # G1608875
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Aluminum
For Use With
Mfr. No. DM62CL
Color
Clear
Includes
Wire
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASCWB-DM62CL
Zoro #
G1608875
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 3/4 in
Overall Width
1 1/2 in
Overall Height
8 in
Details
Item
Spacer Braket
Finish
Satin Aluminum
For Use With
Mfr. No. DM62CL
Color
Clear
Includes
Wire
Material
Aluminum
Type
Extend Door Stop
Includes Hardware
Hardware Included
Compatible Series
Securitron Durable Magnalocks
Product Type
Spacer Bracket
Compatible Brand
Securitron
Description
Spacer Braket, Extend Door Stop, Clear, Aluminum Material, Includes Mounting Hardware, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.