Zoro Homepage

Stop Filler Plate, 3/8 In

  • Mfr # SFP-3/8CL-8

  • Zoro # G1476185


product price: $29.59
/ea

Key Features

Width
3/8 in
Type
Extend Door Stop
Length
8 in
Material
Aluminum
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-3/8CL-8
Zoro #
G1476185
UPC #
-
Country of Origin
United States

Dimensions

Width
3/8 in
Length
8 in
Overall Length
8 in
Overall Width
3/8 in
Overall Height
1 1/4 in

Details

Item
Stop Filler Plate
Type
Extend Door Stop
Material
Aluminum
Color
Clear
Product Type
Stop Filler Plate
Compatible Brand
Securitron
Compatible Manufacturer Model Number
M32, M370, M38, M380, M62, M670, M68, M680, M82

Description

Stop Filler Plate, Extend Door Stop, Material Aluminum, Color Clear, Length 8 In, Width 3/8 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.