Strike Plate, Aluminum, Mfr. No. M32/M38
Mfr # APS-32
Zoro # G1609155
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Strike Type
Square Corner
Finish
Satin Aluminum
Length
6 1/4 in
Width
1/2 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS-32
Zoro #
G1609155
UPC #
-
Country of Origin
United States
Dimensions
Length
6 1/4 in
Width
1/2 in
Height
1-5/8 in
Overall Length
6 1/4 in
Overall Width
1/2 in
Details
Strike Type
Square Corner
Finish
Satin Aluminum
Color
Silver
Material
Steel
Item
Door Strike Plate
Type
Extend Door Stop
For Use With
Mfr. No. M32, M38
Product Type
Door Strike Plate
ANSI/BHMA Finish
Zinc-Plated
Description
Door Strike Plate, Strike Type Square Corner, Length 6 1/4 in, Width 1/2 in, Color Silver, Satin Aluminum Finish, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.