Zoro Homepage

Tamper Shield, Stainless Steel, Satin Stainless, For Use With: Mfr. No. MM15 Includes: Screws

  • Mfr # MM15-TS

  • Zoro # G1608927


product price: $38.69
/ea

Key Features

Finish
Satin Stainless
Type
Protective
Material
Stainless Steel
Color
Clear
For Use With
Mfr. No. MM15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM15-TS
Zoro #
G1608927
UPC #
-
Country of Origin
United States

Details

Item
Tamper Shield
Finish
Satin Stainless
Type
Protective
Material
Stainless Steel
Color
Clear
For Use With
Mfr. No. MM15
Includes
Screws
Compatible Series
Securitron Durable Magnalocks
Product Type
Tamper Shield
Compatible Manufacturer Model Number
MM15
Includes Hardware
Hardware Included
Compatible Brand
Securitron
ANSI/BHMA Finish
Unfinished

Description

Tamper Shield, Protective, Clear, Steel Material, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.