Zoro Homepage
This item is Discontinued.
Securitron Wireless iClass SE Reader R100-1H-PA

Wireless iClass SE Reader (Discontinued)

  • Mfr # R100-1H-PA
  • Zoro # G0158886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R100-1H-PA
Zoro #
G0158886
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/4 in
Width
1-25/32"

Details

Item
Wireless iClass SE Reader
Material
Plastic
Includes
Lithium Battery, Aperio Hub
For Use With
Security Systems

Description

Wireless iClass SE Reader, Material Plastic, Voltage 3V, Height 4-1/4 In., Width 1-25/32 In., Includes Lithium Battery, Aperio Hub, For Use With Security Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.