Zoro Homepage

Z-Brackets, 6 In

  • Mfr # Z-MM15CL

  • Zoro # G2932334


product price: $86.19
/ea
Free Shipping & Returns

Key Features

For Use With
MM15 Electromagnetic Locks
Length
6 in
Material
Aluminum
Color
Clear
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-MM15CL
Zoro #
G2932334
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Overall Length
6 in

Details

Item
Z-Bracket
For Use With
MM15 Electromagnetic Locks
Material
Aluminum
Color
Clear
Includes
Mounting Hardware
Compatible Brand
Securitron
Includes Hardware
Hardware Included
Product Type
Z Bracket Kit
Compatible Manufacturer Model Number
MM15
ANSI/BHMA Finish
Unfinished

Description

Z-Brackets, Material Aluminum, Color Clear, Length 6 In, For Use With MM15 Electromagnetic Locks, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.