Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic, Hydraulic, SDC Door Operator, Door Operator, Heavy Duty Interior and Exterior

  • Mfr # AUTO336V

  • Zoro # G7612336


product price: $2,389.52
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Push
Closer Performance
Heavy Duty
Closer Series
SDC Door Operator
Closer Type
Electronically Controlled
Color
Matte Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUTO336V
Zoro #
G7612336
UPC #
840067662786
Country of Origin
United States

Dimensions

Housing Depth
4-1/2"
Housing Height
4-7/8"
Housing Length
39"

Details

Item
Door Operator
Closer Mounting Style
Push
Closer Performance
Heavy Duty
Closer Series
SDC Door Operator
Closer Type
Electronically Controlled
Color
Matte Silver
Finish
Matte Silver
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Automatic
Material
Aluminum
ADA Compliant
Yes
Includes
Signs, Spindle
Fire Rating - Door Hardware
3 hr
Series
Auto Entry Control
Max. Door Opening
130 Degrees
Arm Type
Regular
Arm Material
Aluminum
Standards
ADA Compliant; ANSI A 156.19
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Door Opening - Maximum
130 Degrees
Door Weight - Maximum
438 lb
Power Level
Low Energy

Description

Power Operator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.