Zoro Homepage

No Touch Exit Touchplate

  • Mfr # 474DU

  • Zoro # G4820830


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Width
4.5"
Depth
1.4"
Voltage
12/24V DC
Features
Adjustable 2 in to 7 in Activation Read Range, Touchless Switch
Overall Height
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474DU
Zoro #
G4820830
UPC #
840067662649
Country of Origin
United States

Dimensions

Width
4.5"
Depth
1.4"
Overall Height
4 1/4 in
Overall Width
1/4 in

Details

Item
Wave to Open Touchplate
Voltage
12/24V DC
Features
Adjustable 2 in to 7 in Activation Read Range, Touchless Switch
Contact Rating
3 A at 30V DC

Description

No Touch Exit Touchplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.