Zoro Homepage

Electric Bolt Lock Fail Safe

  • Mfr # 1091AIVB

  • Zoro # G0630747


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Tabs, Power Regulator
Finish
Aluminum
For Use With
Access Control Doors
Operation Type
Fail Safe
Throw Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1091AIVB
Zoro #
G0630747
UPC #
-
Country of Origin
United States

Dimensions

Throw Size
3/4 in
Bolt Length
3/4 in
Length
10 in
Bolt Head Dia.
3/4 in
Overall Length
1 1/2 in
Overall Height
8 in
Bolt Head Diameter
1/2 in
Overall Width
1/8 in

Details

Item
Door Bolt
Includes
Mounting Tabs, Power Regulator
Finish
Aluminum
For Use With
Access Control Doors
Operation Type
Fail Safe
Holes per Leaf
0
Material
Aluminum
Hardware
Included
Product Type
Mortise Bolt Lock
Number of Holes per Leaf
0
Includes Hardware
Hardware Included

Description

Door Bolt, Operation Type Fail Safe, Aluminum Finish, Material Aluminum, Length 10 in, Bolt Length 3/4 in, Bolt Head Dia. 3/4 in, Throw Size 3/4 in, Chain Length Not Applicable, Holes per Leaf 0, Hardware Included, For Use With Access Control Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.