Zoro Homepage

Electromagnetic Lock, 1650lb., 1511SSeries

  • Mfr # 1511SNAKVDBA

  • Zoro # G8691295


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Industrial Applications
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511SNAKVDBA
Zoro #
G8691295
UPC #
-
Country of Origin
United States

Dimensions

Armature Width (In.)
2 3/8 in
Armature Depth (In.)
9/16 in
Strike Plate Width (In.)
2 3/8 in
Lock Body Width (In.)
2 3/4 in
Armature Length (In.)
7 3/8 in
Lock Body Length (In.)
11 in
Strike Plate Length (In.)
7 3/8 in
Lock Body Depth (In.)
2 5/8 in
Strike Plate Depth (In.)
9/16 in
Lock Body Depth
2 5/8 in
Strike Plate Width
2 3/8 in
Armature Length
7 3/8 in
Armature Width
2 3/8 in
Lock Body Width
2 3/4 in
Overall Height
2 3/4 in
Overall Length
11 in
Overall Width
1 9/16 in
Strike Plate Height
9/16 in

Description

Electromagnetic Lock, Surface Mount, Opening Action Manual, Steel, Amp Draw @ 12V 830mA/12V DC, Amp Draw @ 24V 450mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 2 5/8 in, Features Integrated Three Position Key Switch for Reset, Manual Power-Up and Bypass Settings, Total Projection (In.) 2 5/8 in, Holding Force (Lb.) 1,650, Armature Length (In.) 7 3/8 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 9/16 in, Lock Body Length (In.) 11 in, Lock Body Width (In.) 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.