Zoro Homepage

Emergency Glss Break Station, Sngl Bng Bx

  • Mfr # 491

  • Zoro # G8691076


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Finish
Blue Paint
For Use With
Fail Safe Electric Locks
Standards
CFSM, UL 38
Decibels
75 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491
Zoro #
G8691076
UPC #
-
Country of Origin
United States

Dimensions

Height
5 1/2 in
Depth
1 3/8 in
Width
3 1/2 in
Overall Width
3 1/2 in
Overall Length
1 3/8 in
Overall Height
5 1/2 in

Details

Item
Emergency Glass Break Station
Includes
Mounting Hardware
Finish
Blue Paint
For Use With
Fail Safe Electric Locks
Standards
CFSM, UL 38
Decibels
75 dB
Siren Style
Continuous
Amps
10 A
Test Range
10 ft
Material
Die Cast
Voltage
3 to 28V DC
Sound Level
75 dB
Compatible Product Type
Electric Locks
Current
10 A
Product Type
Emergency Release Stations

Description

Emergency Glass Break Station, Die Cast, Blue Paint Finish, For Use With Fail Safe Electric Locks, Siren Style Continuous, 75 dB Decibels, Voltage 3 to 28V DC, 10 A Amps, Test Range 10 ft, Height 5 1/2 in, Width 3 1/2 in, Depth 1 3/8 in, Standards CFSM, UL 38, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.