Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Micro Shear Lock, 2000 lb.

  • Mfr # 1562ITCM

  • Zoro # G0589989


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Type
Fail Safe
Input Voltage
12/24V DC
For Use With
Controls, Power Supplies, Switches
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1562ITCM
Zoro #
G0589989
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Depth (In.)
7/8 in
Lock Body Width (In.)
1 1/2 in
Armature Width (In.)
1 1/2 in
Lock Body Length (In.)
8 in
Strike Plate Width (In.)
1 1/2 in
Lock Body Depth (In.)
1 5/8 in
Armature Length (In.)
8 in
Strike Plate Length (In.)
8 in
Armature Depth (In.)
7/8 in
Lock Body Width
1 1/2 in
Armature Length
8 in
Strike Plate Width
1 1/2 in
Strike Plate Height
7/8 in
Armature Width
1 1/2 in
Lock Body Depth
1 1/4 in

Details

Item
Electromagnetic Lock
Finish
Satin Stainless Steel
Type
Fail Safe
Input Voltage
12/24V DC
For Use With
Controls, Power Supplies, Switches
Material
Steel
Includes
Armature Plate, Coil, Control Module
Opening Action
Electromagnetic
Options Included
Built In Re-Lock Timer
Series
1560
Features
Concealed Shear Maglock, External Electronics, Standard Armature Mounting Kit
Projection from Wall (In.)
1 1/2 in
Holding Force (Lb.)
2,000
Release Delay
Instantaneous
Mfr. Series
1560
Standards
UL Listed
Total Projection (In.)
1 1/2 in
Amp Draw @ 12V
650mA
Amp Draw @ 24V
350mA
Current @ 12V
650 mA
Includes Hardware
Hardware Included
Projection
1 1/2 in
Current @ 24V
350 mA
ANSI/BHMA Finish
Unfinished
Holding Force - Maximum
2,000 lb

Description

Electromagnetic Lock, Fail Safe, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 650mA, Amp Draw @ 24V 350mA, Input Voltage 12/24V DC, Projection from Wall (In.) 1 1/2 in, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 2,000 lb, Armature Length (In.) 8 in, Armature Width (In.) 1 1/2 in, Armature Depth (In.) 7/8 in, Lock Body Length (In.) 8 in, Lock Body Width (In.) 1 1/2 in, Lock Body Depth (In.) 1 5/8 in, Strike Plate Length (In.) 8 in, Strike Plate Width (In.) 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.