Zoro Homepage

Macally Bluetooth Optical Quiet Click Mouse

  • Mfr # BTDYNAMOUSE

  • Zoro # G708654144


product price: $98.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTDYNAMOUSE
Zoro #
G708654144
UPC #
701107497587
Country of Origin
China

Description

macally btdynamouse bluetooth wireless optical silent click mouse with 2 buttons, scrollwheel/button and dpi button for mac and pc. sensitive, soft, silent, smooth, stylish and slim...all words that define the macally btdynamouse bluetooth optical silent click mouse for mac and pc. This mouse has a dpi button that allows you to switch between a sensor resolution of 800, 1200 and 1600 dpi so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scrollwheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. Bluetooth technology gives you wireless freedom and keeps your other computer ports free. The mouse works with two aaa batteries that last up to 3 months of use at 8 hours of daily use. The macally btdynamouse has a stylish, matte finish and ambidextrous design that offers maximum comfort to both left-handed and right-handed users and helps to increase your productivity. features: 800/1200/1600 dpi switch button to adjust sensitivity for more precise control silent soft-click buttons and scroll wheel for quiet and smooth control stylish matte, slim and ambidextrous design bluetooth wireless connectivity up to 10 m 30 ft two aaa batteries last up to 3 months of use at 8 hours of daily use battery life may vary depending on user and computing conditions. specifications: dimensions: 1.02 h x 2.36 w x 4.21 d inches weight: 0.11 lbs interface: bluetooth wireless range: up to 10 m 30 ft battery: 2 x aaa battery life: 3 months sensor resolution: 800/1200/1600

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.