Zoro Homepage

Macally Deluxe 112-Key Full Size USB Keyboard & Optical USB Mouse Combo for PC

  • Mfr # DDKEYCOMBO

  • Zoro # G608442568


product price: $96.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDKEYCOMBO
Zoro #
G608442568
UPC #
701107498461
Country of Origin
China

Description

the macally ddkeycombo is a usb keyboard specially designed for pc, and bundled with an optical usb mouse. 112-key full size with a standard layout, ergonomic and concave key cap design for a comfortable and efficient typing experience. 8 hot keys and numeric keyboard further increase efficiency and productivity. The macally ddkeycombo is very easy to use. Simply plug into the usb port of your computer and you are ready to go!! also, no software is required!! thin only 0.79, compact, and versatile, the macally ddkeycombo is the perfect companion for your pc!! 112-key full size usb keyboard full size and concave keys for a comfortable and efficient typing experience 8 hot keys for one-touch control of pc applications and enhanced productivity 17-key numeric keypad to quickly and efficiently enter long sequences of numbers led indicators for num lock, caps lock and scroll lock plug and play via usb no software required long 5ft usb cable to connect to computer, even if it is underneath a desk low profile only 0.79 and compact to save space on the desk and easy storage inside a keyboard drawer optical usb mouse 1000 dpi precision optical sensor for precise and smooth control 3 buttons and scroll wheel ergonomic and ambidextrous design for maximum comfort system requirements: windows 7/8/10 or later any desktop or notebook computer with available usb-a ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.