Zoro Homepage

Macally USB Wired Optical Quiet Click Mouse for Mac & PC, Space Gray & Black

  • Mfr # DYNAMOUSESG

  • Zoro # G608654145


product price: $46.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DYNAMOUSESG
Zoro #
G608654145
UPC #
701107497884
Country of Origin
China

Description

sensitive, soft, silent, smooth, stylish and slim...all words that define the macally dynamouse usb optical silent mouse for mac and pc. This mouse has a dpi button that allows you to switch between a sensor resolution of 800,1200, 1600 and 2400 dpi so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scroll wheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. The 5ft long cable allows you to connect the mouse to your mac or pc plug and play, no driver required, even when it's under your desk. The macally dynamouse has a stylish, matte finish and ambidextrous design that offers maximum comfort to both left-handed and right-handed users and helps to increase your productivity. features: 800/1200/1600/2400 dpi switch button to adjust sensitivity for more precise control silent soft-click buttons and scrollwheel for silent and smooth control stylish matte, slim and ambidextrous design long 5ft usb cable to connect to computer, even if it is underneath a desk system requirements: usb port; mac os x 10.1 and later; microsoft windows vista / 7 / 8 / 10 package content: usb mouse and user guide specifications: dimensions: 1.0 h x 2.3 w x 4.2 d inches weight: .16 lbs cable length: 5 feet interface: usb sensor resolution: 800/1200/1600/2400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.