Zoro Homepage
This item is Discontinued.
Securitytronix Camera Power Supply, 12VDC @ 10A, 9 Output ST-PBX9DC12V10A

Camera Power Supply, 12VDC @ 10A, 9 Output (Discontinued)

  • Mfr # ST-PBX9DC12V10A
  • Zoro # G0180951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-PBX9DC12V10A
Zoro #
G0180951
UPC #
810842020490
Country of Origin
China

Dimensions

Width
8 5/16 in
Height
3 9/16 in
Depth
10 in
Length
10 in

Details

Item
Camera Power Supply
Includes
Power Supply, Power Cord, (4) Replacement Fuses, Wall Mounting Hardware
For Use With
Surveillance Cameras
Color
Beige
Body Material
Steel
Characteristics
Rigid Wall Mount
Power Source
Power Supply

Description

Camera Power Supply, For Use With Surveillance Cameras, Color Beige, Includes Power Supply, Power Cord, (4) Replacement Fuses, Wall Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.