Zoro Homepage
This item is Discontinued.
Securitytronix Camera Power Supply, 24VAC @ 8A ST-PBX18AC24V8A

Camera Power Supply, 24VAC @ 8A (Discontinued)

  • Mfr # ST-PBX18AC24V8A
  • Zoro # G0181085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-PBX18AC24V8A
Zoro #
G0181085
UPC #
810842020513
Country of Origin
China

Dimensions

Width
8 1/2 in
Height
8 1/2 in
Depth
3 in
Length
3 in

Details

Item
Camera Power Supply
Includes
Power Supply, Power Cord, (2) Keys, Wall Mounting Hardware
Body Material
Steel
Characteristics
Rigid Wall Mount
Color
Beige
For Use With
Surveillance Cameras
Power Source
Power Supply

Description

Camera Power Supply, For Use With Surveillance Cameras, Color Beige, Includes Power Supply, Power Cord, (2) Keys, Wall Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.