Camera Power Supply, 4 Camera Inputs (Discontinued)
- Mfr # ST-PBX4DC12V3A
- Zoro # G0180848
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-PBX4DC12V3A
Zoro #
G0180848
UPC #
810842020483
Country of Origin
China
Dimensions
Width
6 1/2 in
Height
2 in
Depth
6 1/2 in
Length
6 1/2 in
Details
Item
Camera Power Supply
Includes
Power Supply, Power Cord, (2) Keys, Wall Mounting Hardware
For Use With
Surveillance Cameras
Body Material
Steel
Color
Beige
Characteristics
Wall Mount
Power Source
Power Supply
Description
Camera Power Supply, For Use With Surveillance Cameras, Color Beige, Includes Power Supply, Power Cord, (2) Keys, Wall Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.