Zoro Homepage
This item is Discontinued.
Securitytronix Ethernet PoE Switch, Surge Protector ST-POEAF-8/16-RM

Ethernet PoE Switch, Surge Protector (Discontinued)

  • Mfr # ST-POEAF-8/16-RM
  • Zoro # G0181365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-POEAF-8/16-RM
Zoro #
G0181365
UPC #
810842020131
Country of Origin
China

Dimensions

Length
1 45/64 in
Depth
1 45/64 in
Height
5 1/2 in
Width
7 1/2 in

Details

Item
Ethernet PoE Switch
Includes
Surge Protector
Mounting
Desktop or Rack
For Use With
PoE Camera
Camera Inputs
8
Standards
IEEE802.3AF
Color
Black
Power Source
Power Supply

Description

Ethernet PoE Switch, Color Black, Includes Surge Protector, Standards IEEE802.3AF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.