Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-PTZ-RC
Zoro #
G0180839
UPC #
810842020872
Country of Origin
China
Dimensions
Width
2 in
Depth
8 in
Length
8 in
Height
1 in
Details
Item
Infrared Remote PTZ Camera Controller
Color
Red/Gray
Fits
PTZ Cameras
Camera Inputs
255
Body Material
Metal
For Use With
PTZ Cameras
Characteristics
Up to 255 PTZ Cameras, Remote Control
Function
Controls Pan, Tilt, Zoom On PYZ Cameras
Includes
Infrared Remote, PT Dome Controller
Power Source
Power Supply
Description
Infrared Remote PTZ Camera Controller, Includes Infrared Remote, PT Dome Controller, Color Red/Gray, For Use With PTZ Cameras, Power Source Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.