Lock Box Brackets, Wall Mount, 22"H x 2"W x 2"D (Discontinued)
- Mfr # ST-DVRLB-WMB
- Zoro # G0180857
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST-DVRLB-WMB
Zoro #
G0180857
UPC #
810842020940
Country of Origin
China
Dimensions
Overall Depth (In.)
2
Overall Width (In.)
2
Overall Height (In.)
21
Details
Item
Lock Box Brackets
Type
Wall-Mount
Color
Black
Construction
Steel
For Use With
NVR and DVR
Finish
Black
Mounting
Wall
Features
L Bracket
Includes
(2) L Brackets
Description
Lock Box Brackets, Color Black, Finish Black, Features L Bracket, Includes (2) L Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.