Zoro Homepage

Convex Mirror, Acrylic, 30 in, Hardboard, Round, 160 Degrees Viewing Angle

  • Mfr # PLX30RT

  • Zoro # G914235595


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Mirror Material
Acrylic
Diameter
30 in
Backing Material
Hardboard
Mirror Environment
Indoor
Approximate Viewing Distance
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLX30RT
Zoro #
G914235595
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30 in
Width
30 in
Length
30 in

Details

Item
Convex Mirror
Mirror Material
Acrylic
Backing Material
Hardboard
Mirror Environment
Indoor
Approximate Viewing Distance
30 ft
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Round
Mirror Style
Convex Mirror
Legend
None
Mounting Bracket Type
Swivel and Z Bracket, 1 Telescope
Weight
13 lb
Rim Material
Vinyl
Integrated Safety Border
Yes
Printed Language
English

Description

Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Vinyl, Mirror Material Acrylic, Backing Material Hardboard, Diameter 30 in, Length 30 in, Width 30 in, Viewing Angle 160 Degrees , Mounting Bracket Type Swivel and Z Bracket, 1 Telescope, Approximate Viewing Distance 30 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height Not Applicable, Includes Not Applicable, Mounting Location Ceiling / Wall, Panel Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.