Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convex Mirror, Stainless Steel, 20 in, Hardboard, Round, 160 Degrees Viewing Angle

  • Mfr # SS20

  • Zoro # G514235612


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Mirror Material
Stainless Steel
Diameter
20 in
Mirror Environment
Indoor
Approximate Viewing Distance
20 ft
Viewing Angle
160 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS20
Zoro #
G514235612
UPC #
-
Country of Origin
United States

Dimensions

Diameter
20 in
Length
20 in
Width
20 in

Details

Item
Convex Mirror
Mirror Material
Stainless Steel
Backing Material
Hardboard
Mirror Environment
Indoor
Approximate Viewing Distance
20 ft
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Round
Weight
9 lb
Mounting Bracket Type
Swivel and Z Bracket
Legend
None
Rim Material
Vinyl
Mirror Style
Convex Mirror
Printed Language
English
Integrated Safety Border
No

Description

Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Vinyl, Mirror Material Stainless Steel, Backing Material Hardboard, Diameter 20 in, Length 20 in, Width 20 in, Viewing Angle 160 Degrees , Mounting Bracket Type Swivel and Z Bracket, Approximate Viewing Distance 20 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height Not Applicable, Includes Not Applicable, Mounting Location Wall, Panel Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.