Convex Mirror, Stainless Steel, 26 in, Stainless Steel, Round, 160 Degrees Viewing Angle

  • Mfr # SSO26

  • Zoro # G714235726


product price:  $414.99
/ea
Free Shipping & Returns

Key Features

Mirror Material
Stainless Steel
Diameter
26 in
Backing Material
Stainless Steel
Mirror Environment
Outdoor
Approximate Viewing Distance
26 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSO26
Zoro #
G714235726
UPC #
-
Country of Origin
United States

Dimensions

Diameter
26 in
Width
26 in
Length
26 in

Details

Item
Convex Mirror
Mirror Material
Stainless Steel
Backing Material
Stainless Steel
Mirror Environment
Outdoor
Approximate Viewing Distance
26 ft
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Round
Mounting Bracket Type
Swivel and Z Bracket, 2 Telescope
Mirror Style
Convex Mirror
Legend
None
Rim Material
Vinyl Coated Aluminum
Weight
21 lb
Printed Language
English
Integrated Safety Border
No

Description

Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Vinyl Coated Aluminum, Mirror Material Stainless Steel, Backing Material Stainless Steel, Diameter 26 in, Length 26 in, Width 26 in, Viewing Angle 160 Degrees , Mounting Bracket Type Swivel and Z Bracket, 2 Telescope, Approximate Viewing Distance 26 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes Not Applicable, Mounting Location Ceiling / Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.