Zoro Homepage

Dome Security Mirror, 24" Diameter, Natural

  • Mfr # SEEPVTBAR2X2

  • Zoro # G901846209


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Diameter
24"
Viewing Angle
360°
Features
Chemical Resistant; Abrasion Resistant
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEEPVTBAR2X2
Zoro #
G901846209
UPC #
33081124303
Country of Origin
United States

Dimensions

Diameter
24"

Details

Item
Drop-in Panel Panoramic Dome Mirror
Viewing Angle
360°
Features
Chemical Resistant; Abrasion Resistant
Color
Natural

Description

Panoramic dome mirror with a 2' x 2' drop-in panel allows personnel and others to move safely through intersections and corridors while providing overhead surveillance. Domed design offers a 360-degree view for complete collision prevention and surveillance. Virtually unbreakable, lightweight acrylic displays a super-bright image that will not fade with time. Dome mirror is perfect for use in hospitals, clinics, industrial warehouses, retail facilities and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.