Zoro Homepage

Full Dome Mirror, Steel, 12 in, No Back, Round, 360 Degrees Viewing Angle

  • Mfr # PVS12-360

  • Zoro # G614235727


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Mirror Material
Steel
Diameter
12 in
Backing Material
No Back
Mirror Environment
Indoor/Outdoor
Approximate Viewing Distance
200 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVS12-360
Zoro #
G614235727
UPC #
-
Country of Origin
China

Dimensions

Diameter
12 in
Length
12 in
Width
5 in

Details

Item
Full Dome Mirror
Mirror Material
Steel
Backing Material
No Back
Mirror Environment
Indoor/Outdoor
Approximate Viewing Distance
200 sq ft
Viewing Angle
360 Degrees
Includes Mounting Hardware
No
Mirror Shape
Round
Weight
6 lb
Rim Material
No Rim
Legend
None
Mirror Style
Full Dome Mirror
Mounting Bracket Type
None
Integrated Safety Border
No
Printed Language
English

Description

Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Not Applicable, Mirror Material Steel, Backing Material No Backing, Diameter 12 in, Length 12 in, Width 5 in, Viewing Angle 360 Degrees , Mounting Bracket Type None, Approximate Viewing Distance 200 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor/Outdoor, Dome Height Not Applicable, Includes Not Applicable, Mounting Location Ceiling / Wall, Panel Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.