Zoro Homepage

Half Dome Mirror, Steel, 12 in, No Back, Round, 180 Degrees Viewing Angle

  • Mfr # PVS12-180

  • Zoro # G014235754


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Mirror Material
Steel
Diameter
12 in
Backing Material
No Back
Mirror Environment
Indoor/Outdoor
Approximate Viewing Distance
75 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVS12-180
Zoro #
G014235754
UPC #
-
Country of Origin
China

Dimensions

Diameter
12 in
Width
5 in
Length
12 in

Details

Item
Half Dome Mirror
Mirror Material
Steel
Backing Material
No Back
Mirror Environment
Indoor/Outdoor
Approximate Viewing Distance
75 sq ft
Viewing Angle
180 Degrees
Includes Mounting Hardware
No
Mirror Shape
Round
Mounting Bracket Type
None
Rim Material
No Rim
Weight
4 lb
Legend
None
Mirror Style
Half Dome Mirror
Printed Language
English
Integrated Safety Border
No

Description

Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Not Applicable, Mirror Material Steel, Backing Material No Backing, Diameter 12 in, Length 12 in, Width 5 in, Viewing Angle 180 Degrees , Mounting Bracket Type None, Approximate Viewing Distance 75 sq ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor/Outdoor, Dome Height Not Applicable, Includes Not Applicable, Mounting Location Ceiling / Wall, Panel Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.