Zoro Homepage

Lighted Makeup Mirror, 11 in W, 10 in H, 120 V AC, Chrome, Wall

  • Mfr # HLCSA1095

  • Zoro # G5415864


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Finish
Chrome
Width
11 in
Depth
4 in
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLCSA1095
Zoro #
G5415864
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
11 in
Depth
4 in
Arm Length
14 in
Diameter
10 in
Cord Length
6 ft
Overall Width
11 in
Overall Depth
4 in
Overall Height
10 in
Overall Diameter
10 in

Description

Lighted Makeup Mirror, Shape Round, Tilt Type Adjustable, Overall Height 10 in, Overall Width 11 in, Frame Finish Chrome, Mounting Location Wall, Power Source Electric Corded, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Yes, Lamp Type Incandescent, Magnification 5X, Overall Diameter 10 in, ADA Compliant No, Product Type Makeup Mirror, Arm Length 14 in, Cord Length 6 ft, Frame Material Metal, Includes Mounting Hardware Yes, Number of Sides 1, Overall Depth 4 in, Plug Type 2 Prong

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.