Zoro Homepage

12 in "H x 18 in "W, Frameless Mirror

  • Mfr # G1218

  • Zoro # G4159041


product price: $33.59
/ea

Key Features

Depth
1 in
Material
Glass with Copper Coated Back (Mirror)
Mirror Surface
Glass
Shape
Rectangular
Includes
1/4 in Plate Glass Mirror, Mounting Clips and Screws, Polished Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1218
Zoro #
G4159041
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width (In.)
18 in
Depth (In.)
1 in
Height (In.)
12 in
Overall Depth
1 in
Thickness
1/4 in
Overall Height
12 in
Overall Width
18 in

Details

Material
Glass with Copper Coated Back (Mirror)
Item
Frameless Mirror
Mirror Surface
Glass
Shape
Rectangular
Includes
1/4 in Plate Glass Mirror, Mounting Clips and Screws, Polished Edge
Mounting
Clips and Screws
Includes Lamps
No
Mirror Type
Without Frame
Frame Finish
Unfinished
Product Type
Bathroom Mirror
ADA Compliant
No
Includes Mounting Hardware
Yes
Tilt Type
Not Tilted

Description

Frameless Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 12 in, Overall Width 18 in, Frame Finish Unfinished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type Without Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Not Applicable, Includes Mounting Hardware Yes, Overall Depth 1 in, Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.