22 in "H x 16 in "W, Framed Mirror, Aluminum
Mfr # AL1622G
Zoro # G8678354
product price: $137.69
/ea
Free Shipping & Returns
Key Features
Depth
1 in
Body Material
Aluminum
Frame
Stainless Steel
Mirror Surface
Aluminum
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL1622G
Zoro #
G8678354
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Height (In.)
22 in
Width (In.)
16 in
Depth (In.)
1 in
Overall Width
16 in
Overall Depth
1 in
Overall Height
22 in
Thickness
0 in
Details
Body Material
Aluminum
Frame
Stainless Steel
Item
Framed Mirror
Mirror Surface
Aluminum
Shape
Rectangular
Includes
Galvanized Mounting Back Plate and Theft Proof Mount
Product Type
Bathroom Mirror
Tilt Type
Not Tilted
Frame Material
Aluminum
Includes Mounting Hardware
Yes
Mirror Type
With Frame
Resistance Properties
Shatter Resistant
Includes Lamps
No
Frame Finish
Polished
ADA Compliant
No
Description
Bathroom Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 22 in, Overall Width 16 in, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Aluminum, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Not ADA Compliant, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.