22 in "H x 16 in "W, Framed Mirror, Glass

  • Mfr # FR1622G

  • Zoro # G7887196


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Depth
1 in
Body Material
Glass
Frame
Stainless Steel
Mirror Surface
Glass
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1622G
Zoro #
G7887196
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Depth (In.)
1 in
Width (In.)
16 in
Height (In.)
22 in
Overall Width
16 in
Thickness
1/4 in
Overall Height
22 in
Overall Depth
1 in

Details

Body Material
Glass
Frame
Stainless Steel
Item
Framed Mirror
Mirror Surface
Glass
Shape
Rectangular
Includes
1/4 in Plate Glass Mirror, Galvanized Mounting Back Plate and Theft Proof Mount
Product Type
Bathroom Mirror
Tilt Type
Not Tilted
Frame Material
Stainless Steel
Includes Mounting Hardware
Yes
Resistance Properties
Shatter Resistant
Frame Finish
Polished
ADA Compliant
No
Mirror Type
With Frame
Includes Lamps
No

Description

Bathroom Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 22 in, Overall Width 16 in, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Not ADA Compliant, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.