30 in "H x 24 in "W, Framed Mirror, Glass
Mfr # FR2430G
Zoro # G8678415
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Depth
1 in
Body Material
Glass
Frame
Stainless Steel
Mirror Surface
Glass
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR2430G
Zoro #
G8678415
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width (In.)
24 in
Height (In.)
30 in
Depth (In.)
1 in
Overall Height
30 in
Overall Depth
1 in
Thickness
1/4 in
Overall Width
24 in
Details
Body Material
Glass
Frame
Stainless Steel
Item
Framed Mirror
Mirror Surface
Glass
Shape
Rectangular
Includes
1/4 in Plate Glass Mirror, Galvanized Mounting Back Plate and Theft Proof Mount
Product Type
Bathroom Mirror
Mirror Type
With Frame
Resistance Properties
Shatter Resistant
Includes Lamps
No
Frame Material
Stainless Steel
ADA Compliant
No
Tilt Type
Not Tilted
Includes Mounting Hardware
Yes
Frame Finish
Polished
Description
Framed Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 30 in, Overall Width 24 in, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 1 in, Resistance Properties Shatter Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.