36 in "H x 72 in "W, Framed Mirror, Glass
Mfr # FR3672G
Zoro # G2234036
product price: $622.99
/eaKey Features
Depth
1 in
Body Material
Glass
Frame
Stainless Steel
Mirror Surface
Glass
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR3672G
Zoro #
G2234036
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width (In.)
72 in
Depth (In.)
1 in
Height (In.)
36 in
Overall Height
36 in
Overall Width
72 in
Thickness
1/4 in
Overall Depth
1 in
Details
Body Material
Glass
Frame
Stainless Steel
Item
Framed Mirror
Mirror Surface
Glass
Shape
Rectangular
Includes
1/4 in Plate Glass Mirror, Galvanized Mounting Back Plate and Theft Proof Mount
Product Type
Bathroom Mirror
Mirror Type
With Frame
ADA Compliant
No
Tilt Type
Not Tilted
Frame Material
Stainless Steel
Includes Lamps
No
Frame Finish
Polished
Resistance Properties
Shatter Resistant
Includes Mounting Hardware
Yes
Description
Bathroom Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 in, Overall Width 72 in, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Not ADA Compliant, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.