Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in "H x 72 in "W, Frameless Mirror

  • Mfr # G3672

  • Zoro # G9007022


product price: $317.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Depth
1 in
Material
Glass with Copper Coated Back (Mirror)
Mirror Surface
Glass
Shape
Rectangular
Depth (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3672
Zoro #
G9007022
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Depth (In.)
1 in
Width (In.)
72 in
Height (In.)
36 in
Overall Depth
1 in
Overall Height
36 in
Overall Width
72 in
Thickness
1/4 in

Details

Material
Glass with Copper Coated Back (Mirror)
Item
Frameless Mirror
Mirror Surface
Glass
Shape
Rectangular
Includes
1/4 in Plate Glass Mirror, Mounting Clips and Screws, Polished Edge
Includes Lamps
No
ADA Compliant
No
Frame Finish
Unfinished
Mirror Type
Without Frame
Product Type
Bathroom Mirror
Tilt Type
Not Tilted
Includes Mounting Hardware
Yes

Description

Bathroom Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 in, Overall Width 72 in, Frame Finish Unfinished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type Without Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Not ADA Compliant, Product Type Bathroom Mirror, Frame Material Not Applicable, Includes Mounting Hardware Yes, Overall Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.