Shop SEE ALL INDUSTRIES
See all product information
Create Account
BathroomMirror, 22inH, 16inL, 1inD
- Mfr # FR1622AC
- Zoro # G922582322
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Frame Material
Stainless Steel
Includes Lamps
No
Mirror Type
With Frame
Includes Lighting
Lighting Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR1622AC
- Zoro #
- G922582322
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Stainless Steel
- Includes Lamps
- No
- Mirror Type
- With Frame
- Includes Lighting
- Lighting Not Included
- Product Type
- Bathroom Mirror
- Resistance Properties
- Tamper-Resistant
- Shape
- Rectangular
- Frame Color
- Silver
- Item
- Bathroom Mirror
- Tilt Type
- Fixed
- Frame Edge Style
- Polished Edge
- Frame Finish
- Polished
- Lamp Type
- Not Included
Dimensions
- Width
- 16 in
- Depth
- 1 in
- Height
- 22 in
Description
Bathroom Mirror, Shape Rectangular, Tilt Type Fixed, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Acrylic, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, Frame Material Stainless Steel, Resistance Properties Tamper-Resistant, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.