Shop SEE ALL INDUSTRIES
See all product information
Create Account
BathroomMirror, 24inH, 18inL, 1inD
- Mfr # FR1824AC
- Zoro # G622582325
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Width
18 in
Depth
1 in
Shape
Rectangular
Includes Lighting
Lighting Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR1824AC
- Zoro #
- G622582325
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24 in
- Width
- 18 in
- Depth
- 1 in
Details
- Item
- Bathroom Mirror
- Shape
- Rectangular
- Includes Lighting
- Lighting Not Included
- Includes Lamps
- No
- Resistance Properties
- Tamper-Resistant
- Mirror Type
- With Frame
- Frame Edge Style
- Polished Edge
- Product Type
- Bathroom Mirror
- Frame Material
- Stainless Steel
- Frame Finish
- Polished
- Lamp Type
- Not Included
- Frame Color
- Silver
- Tilt Type
- Fixed
Description
Bathroom Mirror, Shape Rectangular, Tilt Type Fixed, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Acrylic, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Included, Magnification Not Applicable, Overall Diameter Not Applicable, Frame Material Stainless Steel, Resistance Properties Tamper-Resistant, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.